Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, 6150 Alloy Steel, 0.625 in Dia x 2.000 in Length
- Mfr # SPC-625-2000
- Zoro # G423414252
product price:Â
$
12.29
/ea
Sold in multiples of 100 for
$1,229.00
Key Features
Finish
Plain
Standards
ASME B18.8.2
Rockwell Hardness
HV 423-544
Material
6150 Alloy Steel
Double Shear Strength (Lbs.)
35000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC-625-2000
- Zoro #
- G423414252
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 423-544
- Material
- 6150 Alloy Steel
- Item
- Coiled Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 35000 lb
Dimensions
- Pin Diameter
- 5/8 in
- Shank Length
- 2 in
Description
Coiled Spring Pin, Standard Duty - 6150 Alloy Steel - 0.625 in Dia x 2.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.