Coiled Spring Pin, Standard Duty, High Carbon Steel, 0.094 in Dia x 0.938 in L
- Mfr # SPC-093-0937
- Zoro # G423404048
product price:Â
$
0.25
/ea
Sold in multiples of 100 for
$25.00
Key Features
Double Shear Strength (Lbs.)
775 lb
Material
1070-1095 High Carbon Steel
Finish
Plain
Pin Diameter
3/32 in
Standards
MS51923
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC-093-0937
- Zoro #
- G423404048
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 775 lb
- Material
- 1070-1095 High Carbon Steel
- Finish
- Plain
- Standards
- MS51923
- Rockwell Hardness
- HV 420-545
- Item
- Coiled Spring Pin, Standard Duty
Dimensions
- Shank Length
- 15/16 in
- Pin Diameter
- 3/32 in
Description
Mil. Spec. MS51923-38 Coiled Spring Pin, Standard Duty - High Carbon Steel - 0.094 in Dia x 0.938 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.