Coiled Spring Pin, Standard Duty, High Carbon Steel, 0.250 in Dia x 0.750 in L
- Mfr # SPC-250-0750
- Zoro # G223412120
product price:Â
$
0.75
/ea
Sold in multiples of 100 for
$75.00
Key Features
Double Shear Strength (Lbs.)
5500 lb
Material
1070-1095 High Carbon Steel
Standards
MS51923
Pin Diameter
1/4 in
Rockwell Hardness
HV 420-545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC-250-0750
- Zoro #
- G223412120
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/4 in
- Shank Length
- 3/4 in
Details
- Double Shear Strength (Lbs.)
- 5500 lb
- Material
- 1070-1095 High Carbon Steel
- Standards
- MS51923
- Item
- Coiled Spring Pin, Standard Duty
- Rockwell Hardness
- HV 420-545
- Finish
- Plain
Description
Mil. Spec. MS51923-38 Coiled Spring Pin, Standard Duty - High Carbon Steel - 0.250 in Dia x 0.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.