Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, High Carbon Steel, 0.312 in Dia x 1.500 in L
- Mfr # SPC-312-1500
- Zoro # G323416677
product price:Â
$
1.99
/ea
Sold in multiples of 100 for
$199.00
Key Features
Standards
MS51923
Material
1070-1095 High Carbon Steel
Double Shear Strength (Lbs.)
8700 lb
Finish
Plain
Rockwell Hardness
HV 420-545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC-312-1500
- Zoro #
- G323416677
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-1/2 in
- Pin Diameter
- 5/16 in
Details
- Item
- Coiled Spring Pin, Standard Duty
- Standards
- MS51923
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 8700 lb
- Finish
- Plain
- Rockwell Hardness
- HV 420-545
Description
Mil. Spec. MS51923-38 Coiled Spring Pin, Standard Duty - High Carbon Steel - 0.312 in Dia x 1.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.