Coiled Spring Pin, Standard Duty, High Carbon Steel, 0.375 in Dia x 1.875 in L
- Mfr # SPC-375-1875
- Zoro # G023402956
product price:Â
$
3.89
/ea
Sold in multiples of 100 for
$389.00
Key Features
Pin Diameter
3/8 in
Material
1070-1095 High Carbon Steel
Double Shear Strength (Lbs.)
12600 lb
Standards
MS51923
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC-375-1875
- Zoro #
- G023402956
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-7/8 in
- Pin Diameter
- 3/8 in
Details
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 12600 lb
- Standards
- MS51923
- Finish
- Plain
- Item
- Coiled Spring Pin, Standard Duty
- Rockwell Hardness
- HV 420-545
Description
Mil. Spec. MS51923-38 Coiled Spring Pin, Standard Duty - High Carbon Steel - 0.375 in Dia x 1.875 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.