Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, High Carbon Steel, 0.500 in Dia x 2.000 in L
- Mfr # SPC-500-2000
- Zoro # G423414429
product price:Â
$
6.29
/ea
Sold in multiples of 100 for
$629.00
Key Features
Material
1070-1095 High Carbon Steel
Pin Diameter
1/2 in
Standards
MS51923
Double Shear Strength (Lbs.)
22500 lb
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC-500-2000
- Zoro #
- G423414429
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1095 High Carbon Steel
- Item
- Coiled Spring Pin, Standard Duty
- Standards
- MS51923
- Double Shear Strength (Lbs.)
- 22500 lb
- Finish
- Plain
- Rockwell Hardness
- HV 420-545
Dimensions
- Pin Diameter
- 1/2 in
- Shank Length
- 2 in
Description
Mil. Spec. MS51923-38 Coiled Spring Pin, Standard Duty - High Carbon Steel - 0.500 in Dia x 2.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.