Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, High Carbon Steel, 0.500 in Dia x 3.250 in L
Mfr # SPC-500-3250
Zoro # G023404745
product price:Â
$
9.75
/ea
Sold in multiples of 100 for $975.00
Key Features
Rockwell Hardness
HV 420-545
Material
1070-1095 High Carbon Steel
Pin Diameter
1/2 in
Double Shear Strength (Lbs.)
22500 lb
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC-500-3250
- Zoro #
- G023404745
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 420-545
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 22500 lb
- Finish
- Plain
- Item
- Coiled Spring Pin, Standard Duty
- Standards
- MS51923
Description
Mil. Spec. MS51923-38 Coiled Spring Pin, Standard Duty - High Carbon Steel - 0.500 in Dia x 3.250 in Length