Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, High Carbon Steel, 0.500 in Dia x 4.750 in L
- Mfr # SPC-500-4750
- Zoro # G023411460
product price:Â
$
8.39
/ea
Sold in multiples of 100 for
$839.00
Key Features
Double Shear Strength (Lbs.)
22500 lb
Material
1070-1095 High Carbon Steel
Finish
Plain
Standards
MS51923
Pin Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC-500-4750
- Zoro #
- G023411460
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 22500 lb
- Material
- 1070-1095 High Carbon Steel
- Finish
- Plain
- Item
- Coiled Spring Pin, Standard Duty
- Standards
- MS51923
- Rockwell Hardness
- HV 420-545
Dimensions
- Shank Length
- 4-3/4 in
- Pin Diameter
- 1/2 in
Description
Mil. Spec. MS51923-38 Coiled Spring Pin, Standard Duty - High Carbon Steel - 0.500 in Dia x 4.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.