Coiled Spring Pin, Standard Duty, High Carbon Steel, 10 mm Dia x 100 mm Length
- Mfr # SPCM-100-100
- Zoro # G023401683
product price:Â
$
8.65
/ea
Sold in multiples of 100 for
$865.00
Key Features
Material
1070-1095 High Carbon Steel
Standards
ASME B18.8.3M / ISO 8750
Finish
Plain
Material Grade/Class
1070-1095
Rockwell Hardness
HV 420-545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCM-100-100
- Zoro #
- G023401683
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.3M / ISO 8750
- Item
- Coiled Spring Pin, Standard Duty
- Finish
- Plain
- Material Grade/Class
- 1070-1095
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 62 kN
Dimensions
- Pin Diameter
- 10 mm
- Shank Length
- 100 mm
Description
Coiled Spring Pin, Standard Duty - High Carbon Steel - 10 mm Dia x 100 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.