Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, High Carbon Steel, 12 mm Dia x 40 mm Length
- Mfr # SPCM-120-040
- Zoro # G323414420
product price:Â
$
4.35
/ea
Sold in multiples of 100 for
$435.00
Key Features
Double Shear Strength (Lbs.)
89 kN
Material
1070-1095 High Carbon Steel
Standards
ASME B18.8.3M / ISO 8750
Pin Diameter
12 mm
Rockwell Hardness
HV 420-545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCM-120-040
- Zoro #
- G323414420
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 40 mm
- Pin Diameter
- 12 mm
Details
- Double Shear Strength (Lbs.)
- 89 kN
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.3M / ISO 8750
- Item
- Coiled Spring Pin, Standard Duty
- Rockwell Hardness
- HV 420-545
- Finish
- Plain
Description
Coiled Spring Pin, Standard Duty - High Carbon Steel - 12 mm Dia x 40 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.