Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, High Carbon Steel, 4 mm Dia x 40 mm Length
- Mfr # SPCM-040-040
- Zoro # G723413054
product price:Â
$
0.72
/ea
Sold in multiples of 100 for
$72.00
Key Features
Pin Diameter
4 mm
Standards
ASME B18.8.3M / ISO 8750
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
9.6 kN
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCM-040-040
- Zoro #
- G723413054
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.3M / ISO 8750
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 9.6 kN
- Finish
- Plain
- Material
- 1070-1095 High Carbon Steel
- Item
- Coiled Spring Pin, Standard Duty
Dimensions
- Pin Diameter
- 4 mm
- Shank Length
- 40 mm
Description
Coiled Spring Pin, Standard Duty - High Carbon Steel - 4 mm Dia x 40 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.