Coiled Spring Pin, Standard Duty, High Carbon Steel, 6 mm Dia x 30 mm Length

  • Mfr # SPCM-060-030
  • Zoro # G723406315
product price: 
$
0.99
/ea
Sold in multiples of 100 for $99.00

Key Features

Finish
Plain
Pin Diameter
6 mm
Standards
ASME B18.8.3M / ISO 8750
Material
1070-1095 High Carbon Steel
Rockwell Hardness
HV 420-545
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPCM-060-030
Zoro #
G723406315
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
30 mm
Pin Diameter
6 mm

Details

Finish
Plain
Item
Coiled Spring Pin, Standard Duty
Standards
ASME B18.8.3M / ISO 8750
Material
1070-1095 High Carbon Steel
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
22 kN

Description

Coiled Spring Pin, Standard Duty - High Carbon Steel - 6 mm Dia x 30 mm Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.