Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, Nickel Plated 302/304 SS, 0.094 in Dia x 0.875 in Length
- Mfr # SPC3P-093-0875
- Zoro # G423402297
product price:Â
$
0.38
/ea
Sold in multiples of 100 for
$38.00
Key Features
Double Shear Strength (Lbs.)
600 lb
Pin Diameter
3/32 in
Finish
Nickel Plated
Standards
ASME B18.8.2
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC3P-093-0875
- Zoro #
- G423402297
- UPC #
- -
- Country of Origin
- United States
- Item
- Coiled Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 600 lb
- Finish
- Nickel Plated
- Standards
- ASME B18.8.2
- Material
- 302/304 Stainless Steel
Dimensions
- Pin Diameter
- 3/32 in
- Shank Length
- 7/8 in
Description
Coiled Spring Pin, Standard Duty - Nickel Plated 302/304 Stainless Steel - 0.094 in Dia x 0.875 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.