Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, Nickel Plated 302/304 SS, 0.500 in Dia x 2.000 in Length
- Mfr # SPC3P-500-2000
- Zoro # G123423417
product price:Â
$
14.19
/ea
Sold in multiples of 100 for
$1,419.00
Key Features
Material
302/304 Stainless Steel
Pin Diameter
1/2 in
Standards
ASME B18.8.2
Finish
Nickel Plated
Double Shear Strength (Lbs.)
17500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC3P-500-2000
- Zoro #
- G123423417
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/2 in
- Shank Length
- 2 in
Details
- Item
- Coiled Spring Pin, Standard Duty
- Material
- 302/304 Stainless Steel
- Standards
- ASME B18.8.2
- Finish
- Nickel Plated
- Double Shear Strength (Lbs.)
- 17500 lb
Description
Coiled Spring Pin, Standard Duty - Nickel Plated 302/304 Stainless Steel - 0.500 in Dia x 2.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.