Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, Passivated 302/304 Stainless Steel, 2 mm Dia x 16 mm Length
- Mfr # SPCM3P-020-016
- Zoro # G423403089
product price:Â
$
0.41
/ea
Sold in multiples of 100 for
$41.00
Key Features
Pin Diameter
2 mm
Standards
ASME B18.8.3M / ISO 8750
Finish
Nickel Plated
Material
302/304 Stainless Steel
Double Shear Strength (Lbs.)
1.9 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCM3P-020-016
- Zoro #
- G423403089
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.3M / ISO 8750
- Finish
- Nickel Plated
- Material
- 302/304 Stainless Steel
- Item
- Coiled Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 1.9 kN
Dimensions
- Pin Diameter
- 2 mm
- Shank Length
- 16 mm
Description
Coiled Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 2 mm Dia x 16 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.