Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, Passivated 302/304 Stainless Steel, 3 mm Dia x 12 mm Length
- Mfr # SPCM3P-030-012
- Zoro # G423402983
product price:Â
$
0.47
/ea
Sold in multiples of 100 for
$47.00
Key Features
Material
302/304 Stainless Steel
Standards
ASME B18.8.3M / ISO 8750
Finish
Nickel Plated
Material Grade/Class
302/304
Double Shear Strength (Lbs.)
4.2 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCM3P-030-012
- Zoro #
- G423402983
- UPC #
- -
- Country of Origin
- United States
- Material
- 302/304 Stainless Steel
- Standards
- ASME B18.8.3M / ISO 8750
- Finish
- Nickel Plated
- Item
- Coiled Spring Pin, Standard Duty
- Material Grade/Class
- 302/304
- Double Shear Strength (Lbs.)
- 4.2 kN
Dimensions
- Pin Diameter
- 3 mm
- Shank Length
- 12 mm
Description
Coiled Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 3 mm Dia x 12 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.