Coiled Spring Pin, Standard Duty, Passivated 420 Stainless Steel, 4 mm Dia x 18 mm Length
- Mfr # SPCMSP-040-018
- Zoro # G123402474
product price:Â
$
0.98
/ea
Sold in multiples of 100 for
$98.00
Key Features
Standards
ASME B18.8.3M / ISO 8750
Rockwell Hardness
HV 460-560
Double Shear Strength (Lbs.)
9.6 kN
Finish
Polished Chrome
Material
420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCMSP-040-018
- Zoro #
- G123402474
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 18 mm
- Pin Diameter
- 4 mm
Details
- Standards
- ASME B18.8.3M / ISO 8750
- Rockwell Hardness
- HV 460-560
- Double Shear Strength (Lbs.)
- 9.6 kN
- Finish
- Polished Chrome
- Material
- 420 Stainless Steel
- Item
- Coiled Spring Pin, Standard Duty
Description
Coiled Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 4 mm Dia x 18 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.