Coiled Spring Pin, Standard Duty, Phosphate Coat High Carbon Steel, 0.312 in Dia x 1.250 in L
- Mfr # MS51923-377
- Zoro # G123418215
product price:Â
$
2.75
/ea
Sold in multiples of 100 for
$275.00
Key Features
Material Grade/Class
1070-1095
Material
1070-1095 High Carbon Steel
Pin Diameter
5/16 in
Shank Length
1-1/4 in
Double Shear Strength (Lbs.)
7700 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS51923-377
- Zoro #
- G123418215
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 5/16 in
- Shank Length
- 1-1/4 in
Details
- Material Grade/Class
- 1070-1095
- Material
- 1070-1095 High Carbon Steel
- Item
- Coiled Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 7700 lb
- Rockwell Hardness
- HRC 46-53
- Standards
- MS51923
- Finish
- Phosphate Coated
Description
Mil. Spec. MS51923-377 Coiled Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.312 in Dia x 1.250 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.