Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, Phosphate Coated High Carbon Steel, 5 mm Dia x 30 mm Length
- Mfr # SPCMP-050-030
- Zoro # G523412707
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Material
1070-1095 High Carbon Steel
Standards
ASME B18.8.3M
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
3372 lb
Finish
Phosphate Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCMP-050-030
- Zoro #
- G523412707
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 5 mm
- Shank Length
- 30 mm
Details
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.3M
- Item
- Coiled Spring Pin, Standard Duty
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 3372 lb
- Finish
- Phosphate Coated
Description
Coiled Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 5 mm Dia x 30 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.