Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, Polished Chrome 420 Stainless Steel, 0.188 in Dia x 0.875 in L
- Mfr # SPCS-187-0875
- Zoro # G523404573
product price:Â
$
1.25
/ea
Sold in multiples of 100 for
$125.00
Key Features
Material Grade/Class
420/51420
Finish
Polished Chrome
Material
420 Stainless Steel
Rockwell Hardness
HV 460-560
Double Shear Strength (Lbs.)
3150 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCS-187-0875
- Zoro #
- G523404573
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 7/8 in
Details
- Item
- Coiled Spring Pin, Standard Duty
- Material Grade/Class
- 420/51420
- Finish
- Polished Chrome
- Material
- 420 Stainless Steel
- Rockwell Hardness
- HV 460-560
- Double Shear Strength (Lbs.)
- 3150 lb
- Standards
- ASME B18.8.2
Description
Coiled Spring Pin, Standard Duty - Polished Chrome 420 Stainless Steel - 0.188 in Dia x 0.875 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.