Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 0.094 in Dia x 0.500 in Length
- Mfr # SPCZ-093-0500
- Zoro # G823402538
product price:Â
$
0.31
/ea
Sold in multiples of 100 for
$31.00
Key Features
Material
1070-1095 High Carbon Steel
Finish
Zinc Plated
Double Shear Strength (Lbs.)
775 lb
Rockwell Hardness
HV 420-545
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCZ-093-0500
- Zoro #
- G823402538
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/32 in
- Shank Length
- 1/2 in
Details
- Material
- 1070-1095 High Carbon Steel
- Finish
- Zinc Plated
- Item
- Coiled Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 775 lb
- Rockwell Hardness
- HV 420-545
- Standards
- ASME B18.8.2
Description
Coiled Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.094 in Dia x 0.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.