Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 0.156 in Dia x 0.562 in Length
- Mfr # SPCZ-156-0562
- Zoro # G823402309
product price:Â
$
0.56
/ea
Sold in multiples of 100 for $56.00
Key Features
Double Shear Strength (Lbs.)
2200 lb
Finish
Zinc Plated
Standards
ASME B18.8.2
Rockwell Hardness
HV 420-545
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCZ-156-0562
- Zoro #
- G823402309
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 9/16 in
- Pin Diameter
- 5/32 in
Details
- Double Shear Strength (Lbs.)
- 2200 lb
- Item
- Coiled Spring Pin, Standard Duty
- Finish
- Zinc Plated
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 420-545
- Material
- 1070-1095 High Carbon Steel
Description
Coiled Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.156 in Dia x 0.562 in Length