Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 0.188 in Dia x 2.500 in Length
- Mfr # SPCZ-187-2500
- Zoro # G923411454
product price:Â
$
1.85
/ea
Sold in multiples of 100 for
$185.00
Key Features
Finish
Zinc Plated
Standards
ASME B18.8.2
Material Grade/Class
1070-1095
Rockwell Hardness
HV 420-545
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCZ-187-2500
- Zoro #
- G923411454
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 2-1/2 in
- Pin Diameter
- 3/16 in
Details
- Finish
- Zinc Plated
- Item
- Coiled Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Material Grade/Class
- 1070-1095
- Rockwell Hardness
- HV 420-545
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 3150 lb
Description
Coiled Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.188 in Dia x 2.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.