Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 0.250 in Dia x 1.250 in Length
- Mfr # SPCZ-250-1250
- Zoro # G123409923
product price:Â
$
1.55
/ea
Sold in multiples of 100 for
$155.00
Key Features
Material Grade/Class
1070-1095
Finish
Zinc Plated
Double Shear Strength (Lbs.)
5500 lb
Standards
ASME B18.8.2
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCZ-250-1250
- Zoro #
- G123409923
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 1070-1095
- Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 5500 lb
- Item
- Coiled Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Material
- 1070-1095 High Carbon Steel
- Rockwell Hardness
- HV 420-545
Dimensions
- Pin Diameter
- 1/4 in
- Shank Length
- 1-1/4 in
Description
Coiled Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.250 in Dia x 1.250 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.