Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 0.500 in Dia x 4.000 in Length
- Mfr # SPCZ-500-4000
- Zoro # G423426156
product price:Â
$
27.49
/ea
Sold in multiples of 100 for
$2,749.00
Key Features
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
22500 lb
Standards
ASME B18.8.2
Material Grade/Class
1070-1095
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCZ-500-4000
- Zoro #
- G423426156
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 4 in
- Pin Diameter
- 1/2 in
Details
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 22500 lb
- Standards
- ASME B18.8.2
- Material Grade/Class
- 1070-1095
- Material
- 1070-1095 High Carbon Steel
- Item
- Coiled Spring Pin, Standard Duty
- Finish
- Zinc Plated
Description
Coiled Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.500 in Dia x 4.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.