Coiled Spring Pin, Standard Duty, Zinc Yellow High Carbon Steel, 0.500 in Dia x 3.000 in L
- Mfr # SPCY-500-3000
- Zoro # G923419511
product price:Â
$
13.85
/ea
Sold in multiples of 100 for
$1,385.00
Key Features
Pin Diameter
1/2 in
Finish
Zinc Yellow
Shank Length
3 in
Material
1070-1095 High Carbon Steel
Standards
MS51923
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCY-500-3000
- Zoro #
- G923419511
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/2 in
- Shank Length
- 3 in
Details
- Finish
- Zinc Yellow
- Item
- Coiled Spring Pin, Standard Duty
- Material
- 1070-1095 High Carbon Steel
- Standards
- MS51923
- Double Shear Strength (Lbs.)
- 22500 lb
- Rockwell Hardness
- HV 420-545
Description
Mil. Spec. MS51923-38 Coiled Spring Pin, Standard Duty - Zinc Yellow High Carbon Steel - 0.500 in Dia x 3.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.