Zoro Homepage

Cotter Pin 1/8 x 2 SS300 PL

  • Mfr # CPS-125-2000/D

  • Zoro # G400005886


product price: $0.43
/ea
Sold in multiples of 200 for $86.00

Key Features

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
300 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-125-2000/D
Zoro #
G400005886
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
1/8 in
Fastener Length
2 in

Details

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
300 Series
Fastener Finish
Plain

Description

Cotter Pins-Stainless. Cotter Pin 1/8 x 2 SS300 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.