Cotter Pin, 300 Stainless Steel, 0.375 in Dia x 3.500 in Effective Length
- Mfr # CPS-375-3500/D
- Zoro # G423412227
product price:Â
$
24.39
/ea
Sold in multiples of 100 for
$2,439.00
Key Features
Material
300 Stainless Steel
Color
Silver
Pin Diameter
3/8 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPS-375-3500/D
- Zoro #
- G423412227
- UPC #
- -
- Country of Origin
- United States
- Material
- 300 Stainless Steel
- Color
- Silver
- Item
- Standard Cotter Pin
- Finish
- Plain
Dimensions
- Pin Diameter
- 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.