Zoro Homepage

Cotter Pin 3/32 x 1 CS CD

  • Mfr # MS24665-285

  • Zoro # G700398336


product price: $0.13
/ea
Sold in multiples of 300 for $39.00

Key Features

Pin Item
Cotter Pin
Pin Type
Standard Mil Spec
System of Measurement
Inch
Cotter Pin Type
Standard Mil Spec
Pin Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS24665-285
Zoro #
G700398336
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/32 in
Shank Length
1 in
Pin Dia.
3/32 in
Fastener Length
1 in

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Standard Mil Spec
System of Measurement
Inch
Cotter Pin Type
Standard Mil Spec
Basic Material
Steel
Material
Steel
Finish
Cadmium
Fastener Finish
Cadmium

Description

Military Cotter Pins-Cadmium. Cotter Pin 3/32 x 1 CS CD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.