Extended Prong Cotter Pin, 3/32 in Dia, 1-1/4 in L, 316 Stainless Steel, PK 50

  • Mfr # WWG-093-1250-80

  • Zoro # G1287291


product price:  $14.59
/pk 50, $0.29/ea

Key Features

Pin Type
Extended Prong
System of Measurement
Inch
Material
316 Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-093-1250-80
Zoro #
G1287291
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
3/32 in
Shank Length
1-1/4 in
Length
1-1/4 in
Usable Length
1 1/4 in

Details

Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Material
316 Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets/Exceeds
ANSI/ASME B 18.8.1, IFI
Standards
ANSI B18.8.1, ASME B18.8.1, IFI
Manufacturer Location
Globally Sourced

Description

Cotter Pin,3/32 in dia,1.25 in L,PK50, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 1 1/4 in, Product Type Cotter Pin, Shank Length 1 1/4 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, IFI, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.