Retaining Cotter Pin, 5/16 in Dia, 1-1/2 in L, Stainless Steel, 5 PK

  • Mfr # WWG-312-1500-80

  • Zoro # G0898983


product price: $8.89
/pk 5, $1.78/ea

Key Features

Pin Type
Retaining
System of Measurement
Inch
Cotter Pin Style
Extended Prong
Material
Stainless Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-312-1500-80
Zoro #
G0898983
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
5/16 in
Shank Length
1-1/2 in
Length
1-1/2"
Usable Length
1 1/2 in

Details

Item
Cotter Pin
Pin Type
Retaining
System of Measurement
Inch
Cotter Pin Style
Extended Prong
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets/Exceeds
ANSI/ASME B 18.8.1, IFI
Manufacturer Location
Globally Sourced
Standards
ANSI B18.8.1, ASME B18.8.1, IFI

Description

Cotter Pin,5/16 in dia,1.5 in L,PK5, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 1 1/2 in, Product Type Cotter Pin, Shank Length 1 1/2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, IFI, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.