Zoro Homepage

Cotter Pin, 5/16"Dx2" L, 316 SS, PK5

  • Mfr # WWG-312-2000-80

  • Zoro # G3098715


product price: $14.19
/pk 5, $2.84/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Retaining
System of Measurement
Inch
Cotter Pin Type
Retaining
Pin Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-312-2000-80
Zoro #
G3098715
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
5/16 in
Shank Length
2 in
Pin Dia.
5/16 in
Fastener Length
2 in
Length
2"
Usable Length
2 in

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Retaining
System of Measurement
Inch
Cotter Pin Type
Retaining
Cotter Pin Style
Extended Prong
Material
Stainless Steel
Basic Material
Stainless Steel
Material Grade
316
Finish
Plain
Fastener Finish
Plain
Meets/Exceeds
ANSI/ASME B 18.8.1, IFI
Manufacturer Location
Globally Sourced
Material Grade/Class
316
Standards
ANSI B18.8.1, ASME B18.8.1, IFI
Product Type
Cotter Pin

Description

Cotter Pin,5/16 in dia,2 in L,PK5, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 2 in, Product Type Cotter Pin, Shank Length 2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, IFI, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.