Retaining Cotter Pin, 5/16 in Dia, 3 in L, Stainless Steel, 5 PK
Mfr # WWG-312-3000-80
Zoro # G2812336
product price: $13.49
/pk 5, $2.70/eaKey Features
Pin Type
Retaining
System of Measurement
Inch
Cotter Pin Style
Extended Prong
Material
Stainless Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-312-3000-80
Zoro #
G2812336
UPC #
-
Country of Origin
China
Dimensions
Pin Diameter
5/16 in
Shank Length
4 in
Length
3"
Usable Length
3 in
Details
Item
Cotter Pin
Pin Type
Retaining
System of Measurement
Inch
Cotter Pin Style
Extended Prong
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets/Exceeds
ANSI/ASME B 18.8.1, IFI
Manufacturer Location
Globally Sourced
Standards
ANSI B18.8.1, ASME B18.8.1, IFI
Description
Cotter Pin,5/16 in dia,3 in L,PK5, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 3 in, Product Type Cotter Pin, Shank Length 3 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, IFI, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.