Zoro Homepage

Cotter Pin 7/16 x 3 CS ZY

  • Mfr # CPY-437-3000

  • Zoro # G300004507


product price: $0.96
/ea
Sold in multiples of 35 for $33.60

Key Features

Pin Item
Cotter Pin
Pin Type
Standard
System of Measurement
Inch
Cotter Pin Type
Standard
Pin Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPY-437-3000
Zoro #
G300004507
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
7/16 in
Shank Length
3 in
Pin Dia.
7/16 in
Fastener Length
3 in

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Standard
System of Measurement
Inch
Cotter Pin Type
Standard
Basic Material
Steel
Material
Steel
Finish
Zinc & Yellow Plated
Fastener Finish
Yellow Zinc Plated

Description

Cotter Pins-Plated. Cotter Pin 7/16 x 3 CS ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.