Cotter Pin, Carbon Steel, 0.438 in Dia x 5.000 in Effective Length
- Mfr # CPP-437-5000
- Zoro # G123419816
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Color
Silver
Material
Carbon Steel
Finish
Plain
Pin Diameter
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPP-437-5000
- Zoro #
- G123419816
- UPC #
- -
- Country of Origin
- China
- Item
- Standard Cotter Pin
- Color
- Silver
- Material
- Carbon Steel
- Finish
- Plain
Dimensions
- Pin Diameter
- 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.