Shop HUYETT
See all product information
Create Account
Cotter Pin, Zinc Plated Carbon Steel, 0.312 in Dia x 3.500 in Effective Length
- Mfr # CP-312-3500/D
- Zoro # G823426046
product price:Â
$
2.59
/ea
Sold in multiples of 100 for
$259.00
Key Features
Material
Carbon Steel
Finish
Zinc Plated
Pin Diameter
5/16 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-312-3500/D
- Zoro #
- G823426046
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 5/16 in
Details
- Material
- Carbon Steel
- Item
- Standard Cotter Pin
- Finish
- Zinc Plated
- Color
- Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.