Shop HUYETT
See all product information
Create Account
Cotter Pin, Zinc Yellow Carbon Steel, 0.062 in Dia x 0.625 in Effective Length
- Mfr # CPY-062-0625
- Zoro # G723418813
product price:Â
$
0.05
/ea
Sold in multiples of 200 for
$10.00
Key Features
Color
Yellow
Material
Carbon Steel
Pin Diameter
1/16 in
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPY-062-0625
- Zoro #
- G723418813
- UPC #
- -
- Country of Origin
- China
- Color
- Yellow
- Item
- Standard Cotter Pin
- Material
- Carbon Steel
- Finish
- Zinc Yellow
Dimensions
- Pin Diameter
- 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.