Cotter Pin, Zinc Yellow Carbon Steel, 0.078 in Dia x 1.500 in Effective Length
- Mfr # CPY-078-1500
- Zoro # G523410499
product price:Â
$
0.11
/ea
Sold in multiples of 100 for
$11.00
Key Features
Pin Diameter
5/64 in
Color
Yellow
Material
Carbon Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPY-078-1500
- Zoro #
- G523410499
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Cotter Pin
- Color
- Yellow
- Material
- Carbon Steel
- Finish
- Zinc Yellow
Dimensions
- Pin Diameter
- 5/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.