Cotter Pin, Zinc Yellow Carbon Steel, 0.250 in Dia x 1.500 in Effective Length
- Mfr # CPY-250-1500
- Zoro # G323408955
product price:Â
$
0.41
/ea
Sold in multiples of 100 for
$41.00
Key Features
Material
Carbon Steel
Color
Yellow
Pin Diameter
1/4 in
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPY-250-1500
- Zoro #
- G323408955
- UPC #
- -
- Country of Origin
- China
- Item
- Standard Cotter Pin
- Material
- Carbon Steel
- Color
- Yellow
- Finish
- Zinc Yellow
Dimensions
- Pin Diameter
- 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.