Coupling Nut, 1-1/2-6, Steel, Grade A, Zinc Clear Trivalent, 4 in Lg, 2 in Hex Wd

  • Mfr # NUTP00-1500-4000A563

  • Zoro # G013331242


product price:  $25.85
/ea

Key Features

Thread Size
1-1/2-6
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Clear Trivalent
Overall Length
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NUTP00-1500-4000A563
Zoro #
G013331242
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1-1/2-6
Overall Length
4 in
Hex Width
2 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Clear Trivalent
Standards
ASTM A563
System of Measurement
Inch
Thread Type
UNC

Description

Coupling Nuts Coarse Thread 1-1/2-6 x 4 in ASTM A563 Grade A Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.