Shop HUYETT
See all product information
Create Account
Coupling Nut, 3/8-16, Steel, Grade A, Zinc Clear Trivalent, 1-3/4 in Lg, 0.562 in Hex Wd
- Mfr # NUTP00-0375-1750A563
- Zoro # G813330841
product price:Â
$
0.53
/ea
Sold in multiples of 32 for
$16.96
Key Features
Thread Size
3/8-16
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Clear Trivalent
Overall Length
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUTP00-0375-1750A563
- Zoro #
- G813330841
- UPC #
- -
- Country of Origin
- China
- Item
- Coupling Nut
- Material
- Steel
- Material Grade/Class
- Grade A
- Finish
- Zinc Clear Trivalent
- Standards
- ASTM A563
- System of Measurement
- Inch
- Thread Type
- UNC
Dimensions
- Thread Size
- 3/8-16
- Overall Length
- 1-3/4 in
- Hex Width
- 0.562 in
Description
Coupling Nuts Coarse Thread 3/8-16 x 1-3/4 in ASTM A563 Grade A Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.