Coupling Nut, 1-1/4-7, Steel, Grade A, Zinc Clear Trivalent, 3 in Lg, 1.625 in Hex Wd

  • Mfr # NUTP00-1250-3000A563

  • Zoro # G213330724


product price:  $5.75
/ea
Sold in multiples of 3 for $17.25

Key Features

Thread Size
1-1/4-7
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Clear Trivalent
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUTP00-1250-3000A563
Zoro #
G213330724
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-1/4-7
Overall Length
3 in
Hex Width
1.625 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Clear Trivalent
Standards
ASTM A563
System of Measurement
Inch
Thread Type
UNC

Description

Coupling Nuts Coarse Thread 1-1/4-7 x 3 in ASTM A563 Grade A Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.