Coupling Nut, 1-8, Steel, Grade A, Hot Dipped Galvanized, 2-1/2 in Lg, 1.25 in Hex Wd

  • Mfr # NUTP00-1000-2500A56G

  • Zoro # G713330613


product price:  $4.99
/ea
Sold in multiples of 3 for $14.97

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Overall Length
2-1/2 in
Hex Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTP00-1000-2500A56G
Zoro #
G713330613
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-8
Overall Length
2-1/2 in
Hex Width
1.25 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Standards
ASTM A563
System of Measurement
Inch
Thread Type
UNC

Description

Coupling Nuts Coarse Thread 1-8 x 2-1/2 in ASTM A563 Grade A Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products