Coupling Nut, 1-8, Steel, Grade A, Plain, 2-3/4 in Lg, 1.375 in Hex Wd

  • Mfr # NUTP00-1000-2750A56P

  • Zoro # G013330634


product price:  $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Thread Size
1-8
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Overall Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTP00-1000-2750A56P
Zoro #
G013330634
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-8
Overall Length
2-3/4 in
Hex Width
1.375 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Standards
ASTM A563
System of Measurement
Inch
Thread Type
UNC

Description

Coupling Nuts Coarse Thread 1-8 x 2-3/4 in ASTM A563 Grade A Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.