Coupling Nut, 1/2-13, Steel, Grade A, Hot Dipped Galvanized, 1-3/4 in Lg, 0.687 in Hex Wd

  • Mfr # NUTP00-0500-1750A56G

  • Zoro # G813330964


product price:  $0.52
/ea
Sold in multiples of 32 for $16.64

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Overall Length
1-3/4 in
Hex Width
0.687 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUTP00-0500-1750A56G
Zoro #
G813330964
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2-13
Overall Length
1-3/4 in
Hex Width
0.687 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Standards
ASTM A563
System of Measurement
Inch
Thread Type
UNC

Description

Coupling Nuts Coarse Thread 1/2-13 x 1-3/4 in ASTM A563 Grade A Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products