Coupling Nut, 5/16-18, Steel, Grade A, Zinc Clear Trivalent, 1-3/4 in Lg, 0.5 in Hex Wd

  • Mfr # NUTP00-0312-1750A563

  • Zoro # G813331015


product price:  $0.30
/ea
Sold in multiples of 39 for $11.70

Key Features

Thread Size
5/16-18
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Clear Trivalent
Overall Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUTP00-0312-1750A563
Zoro #
G813331015
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16-18
Overall Length
1-3/4 in
Hex Width
0.5 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Clear Trivalent
Standards
ASTM A563
System of Measurement
Inch
Thread Type
UNC

Description

Coupling Nuts Coarse Thread 5/16-18 x 1-3/4 in ASTM A563 Grade A Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products