Coupling Nut, 5/8-11, Stainless Steel, 18-8, Plain, 1-3/4 in Lg, 0.5 in Hex Wd

  • Mfr # NUTP00-0625-1750188P

  • Zoro # G813330711


product price:  $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Thread Size
5/8-11
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Overall Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTP00-0625-1750188P
Zoro #
G813330711
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8-11
Overall Length
1-3/4 in
Hex Width
0.5 in

Details

Item
Coupling Nut
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
System of Measurement
Inch
Thread Type
UNC

Description

Coupling Nuts Coarse Thread 5/8-11 x 1-3/4 in Grade 18-8 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.