Shop HUYETT
See all product information
Create Account
Coupling Nut, M24 x 3.00, Steel, Class 6, Zinc Clear Trivalent, 72 mm Lg, 36 mm Hex Wd
- Mfr # NUTP00-M240-0720D313
- Zoro # G513331186
product price:Â
$
6.75
/ea
Sold in multiples of 40 for
$270.00
Key Features
Thread Size
M24 x 3.00
Material
Steel
Material Grade/Class
Class 6
Finish
Zinc Clear Trivalent
Overall Length
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUTP00-M240-0720D313
- Zoro #
- G513331186
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Coupling Nut
- Material
- Steel
- Material Grade/Class
- Class 6
- Finish
- Zinc Clear Trivalent
- Standards
- DIN 6334
- System of Measurement
- Metric
- Thread Type
- Coarse
Dimensions
- Thread Size
- M24 x 3.00
- Overall Length
- 72 mm
- Hex Width
- 36 mm
Description
Coupling Nuts Coarse Thread 24.0 x 3.00 x 72.0 mm DIN 6334 Class 6 Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.