Shop HUYETT
See all product information
Create Account
Detent Pin, 300 Stainless Steel, 0.250 in Dia x 2.300 in Effective Length x 0.254 in Hole Dia
- Mfr # DTPS-0250-2300
- Zoro # G323406203
product price:Â
$
6.55
/ea
Sold in multiples of 10 for
$65.50
Key Features
Color
Silver
Finish
Plain
Pin Dia.
1/4 in
Hole Diameter
0.254 in
Effective Length
2.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTPS-0250-2300
- Zoro #
- G323406203
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pin Dia.
- 1/4 in
- Hole Diameter
- 0.254 in
- Effective Length
- 2.3 in
Details
- Color
- Silver
- Finish
- Plain
- Item
- Standard Detent Pin
- Material
- 300 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.