Shop HUYETT
See all product information
Create Account
Detent Pin, 300 Stainless Steel, 0.312 in Dia x 0.800 in Effective Length x 0.317 in Hole Dia
- Mfr # DTPS-0312-0800
- Zoro # G923511604
product price:Â
$
6.75
/ea
Sold in multiples of 250 for
$1,687.50
Key Features
Finish
Plain
Material
300 Stainless Steel
Pin Dia.
5/16 in
Hole Diameter
0.317 in
Effective Length
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTPS-0312-0800
- Zoro #
- G923511604
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pin Dia.
- 5/16 in
- Hole Diameter
- 0.317 in
- Effective Length
- 0.8 in
Details
- Finish
- Plain
- Material
- 300 Stainless Steel
- Item
- Standard Detent Pin
- Color
- Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.